- External Locking Type
- Self-Centering Style
- 140 mm Inside Diameter
- 230 mm Outside Diameter
- 49.5 mm Thickness
| O.D. | 230 mm |
| Thickness | 49.5 mm |
| Style | Self-Centering |
| I.D. | 140 mm |
| Shaft Dia. | 100 mm |
| Torque | 14456 ft lb |
| Transmitted Axial Force | 88121 lbf |
| Screw Tightening Torque | 118.01 lb/ft |
| Weight | 22.0 LB |
| EAN or UPC | 782934857034 |

