- External Locking Type
- Self-Centering Style
- 135 mm Inside Diameter
- 230 mm Outside Diameter
- 49.5 mm Thickness
| Thickness | 49.5 mm |
| Torque | 13350 ft lb |
| Series | TLK622 |
| Stroke | 8.5 mm |
| I.D. | 135 mm |
| Style | Self-Centering |
| O.D. | 230 mm |
| Screw Tightening Torque | 118.01 lb/ft |
| Thread Size | M14 |
| Outer Ring External Face Distance | 58 mm |
| Shaft Dia. | 95 mm |
| Locking Type | External Locking |
| Transmitted Axial Force | 85873 lbf |
| Weight | 24.0 LB |
| EAN or UPC | 782934851896 |

