- External Locking Type
- Self-Centering Style
- 125 mm Inside Diameter
- 215 mm Outside Diameter
- 46.5 mm Thickness
| Style | Self-Centering |
| Thickness | 46.5 mm |
| Thread Size | M12 |
| Outer Ring External Face Distance | 53 mm |
| Series | TLK622 |
| Screw Tightening Torque | 73.76 lb/ft |
| Transmitted Axial Force | 71711 lbf |
| Torque | 10621 ft lb |
| O.D. | 215 mm |
| Stroke | 6.5 mm |
| I.D. | 125 mm |
| Locking Type | External Locking |
| Shaft Dia. | 90 mm |
| Weight | 19.0 LB |
| EAN or UPC | 782934850974 |

