- External Locking Type
- Self-Centering Style
- 100 mm Inside Diameter
- 170 mm Outside Diameter
- 39 mm Thickness
| Shaft Dia. | 70 mm |
| Torque | 4425 ft lb |
| Series | TLK622 |
| Screw Tightening Torque | 43.52 lb/ft |
| Thickness | 39 mm |
| Transmitted Axial Force | 38440 lbf |
| Thread Size | M10 |
| Locking Type | External Locking |
| I.D. | 100 mm |
| Stroke | 4 mm |
| Outer Ring External Face Distance | 43 mm |
| Style | Self-Centering |
| O.D. | 170 mm |
| Weight | 9.0 LB |
| EAN or UPC | 782934851100 |

