- External Locking Type
- Self-Centering Style
- 90 mm Inside Diameter
- 155 mm Outside Diameter
- 34 mm Thickness
| Torque | 3983 ft lb |
| O.D. | 155 mm |
| Shaft Dia. | 65 mm |
| Style | Self-Centering |
| Thickness | 34 mm |
| Transmitted Axial Force | 37316 lbf |
| Screw Tightening Torque | 43.52 lb/ft |
| I.D. | 90 mm |
| Weight | 7.0 LB |
| EAN or UPC | 782934853586 |

