- External Locking Type
- Self-Centering Style
- 80 mm Inside Diameter
- 141 mm Outside Diameter
- 27 mm Thickness
| Torque | 2353 ft lb |
| Outer Ring External Face Distance | 31 mm |
| O.D. | 141 mm |
| Shaft Dia. | 60 mm |
| Thickness | 27 mm |
| Transmitted Axial Force | 23828 lbf |
| Style | Self-Centering |
| I.D. | 80 mm |
| Locking Type | External Locking |
| Stroke | 4 mm |
| Screw Tightening Torque | 43.52 lb/ft |
| Thread Size | M10 |
| Series | TLK622 |
| Weight | 5.0 LB |
| EAN or UPC | 782934860324 |

