- External Locking Type
- Self-Centering Style
- 44 mm Inside Diameter
- 80 mm Outside Diameter
- 22 mm Thickness
| O.D. | 80 mm |
| Stroke | 2 mm |
| Thread Size | M8 |
| Outer Ring External Face Distance | 24 mm |
| Thickness | 22 mm |
| I.D. | 44 mm |
| Screw Tightening Torque | 22.13 lb/ft |
| Style | Self-Centering |
| Locking Type | External Locking |
| Torque | 509 ft lb |
| Transmitted Axial Force | 9216 lbf |
| Shaft Dia. | 34 mm |
| Series | TLK622 |
| Weight | 1.0 LB |
| EAN or UPC | 782934861161 |

