- External Locking Type
- Self-Centering Style
- 36 mm Inside Diameter
- 72 mm Outside Diameter
- 20 mm Thickness
| Stroke | 2 mm |
| Torque | 325 ft lb |
| I.D. | 36 mm |
| Shaft Dia. | 27 mm |
| Screw Tightening Torque | 22.13 lb/ft |
| Transmitted Axial Force | 7193 lbf |
| Outer Ring External Face Distance | 22 mm |
| Style | Self-Centering |
| O.D. | 72 mm |
| Series | TLK622 |
| Locking Type | External Locking |
| Thread Size | M8 |
| Thickness | 20 mm |
| Weight | 1.0 LB |
| EAN or UPC | 782934857096 |

