- External Locking Type
- Self-Centering Style
- 30 mm Inside Diameter
- 60 mm Outside Diameter
- 18 mm Thickness
| Thickness | 18 mm |
| Torque | 199 ft lb |
| Series | TLK622 |
| Thread Size | M6 |
| Screw Tightening Torque | 8.85 lb/ft |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 20 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 5170 lbf |
| Shaft Dia. | 24 mm |
| O.D. | 60 mm |
| Stroke | 2 mm |
| I.D. | 30 mm |
| Weight | 0.7 LB |
| EAN or UPC | 782934853951 |

