- External Locking Type
- Self-Centering Style
- 24 mm Inside Diameter
- 50 mm Outside Diameter
- 16 mm Thickness
| Style | Self-Centering |
| O.D. | 50 mm |
| Outer Ring External Face Distance | 18 mm |
| Locking Type | External Locking |
| Transmitted Axial Force | 3821 lbf |
| Thread Size | M6 |
| Screw Tightening Torque | 8.85 lb/ft |
| Thickness | 16 mm |
| Series | TLK622 |
| I.D. | 24 mm |
| Shaft Dia. | 19 mm |
| Torque | 118 ft lb |
| Stroke | 2 mm |
| Weight | 0.4 LB |
| EAN or UPC | 782934856921 |

