- External Locking Type
- Self-Centering Style
- 14 mm Inside Diameter
- 38 mm Outside Diameter
- 10 mm Thickness
| Outer Ring External Face Distance | 11 mm |
| Thread Size | M6 |
| Transmitted Axial Force | 1348 lbf |
| Thickness | 10 mm |
| Locking Type | External Locking |
| I.D. | 14 mm |
| Screw Tightening Torque | 8.85 lb/ft |
| Shaft Dia. | 11 mm |
| Torque | 22 ft lb |
| Series | TLK622 |
| Stroke | 1 mm |
| O.D. | 38 mm |
| Style | Self-Centering |
| Weight | 0.2 LB |
| EAN or UPC | 782934852893 |

