- External Locking Type
- Self-Centering Style
- 12 mm Inside Diameter
- 38 mm Outside Diameter
- 10 mm Thickness
| Screw Tightening Torque | 8.85 lb/ft |
| O.D. | 38 mm |
| Transmitted Axial Force | 1124 lbf |
| Torque | 15 ft lb |
| I.D. | 12 mm |
| Thickness | 10 mm |
| Shaft Dia. | 9 mm |
| Style | Self-Centering |
| Weight | 0.2 LB |
| EAN or UPC | 782934853685 |

