- External Locking Type
- Self-Centering Style
- 480 mm Inside Diameter
- 800 mm Outside Diameter
- 188 mm Thickness
| Series | TLK603 |
| Transmitted Axial Force | 1382520 lbf |
| Locking Type | External Locking |
| O.D. | 800 mm |
| I.D. | 480 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| Outer Ring External Face Distance | 213 mm |
| Style | Self-Centering |
| Shaft Dia. | 380 mm |
| Torque | 862948 ft lb |
| Stroke | 12.5 mm |
| Thread Size | M24 |
| Thickness | 188 mm |
| No. of Screws | 30 |
| Weight | 1113.0 LB |
| EAN or UPC | 782934851155 |

