- External Locking Type
- Self-Centering Style
- 420 mm Inside Diameter
- 690 mm Outside Diameter
- 164 mm Thickness
| Stroke | 12 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| I.D. | 420 mm |
| Transmitted Axial Force | 1090280 lbf |
| Thread Size | M24 |
| Outer Ring External Face Distance | 188 mm |
| Shaft Dia. | 330 mm |
| No. of Screws | 24 |
| Style | Self-Centering |
| Torque | 575298 ft lb |
| Series | TLK603 |
| O.D. | 690 mm |
| Locking Type | External Locking |
| Thickness | 164 mm |
| Weight | 697.0 LB |
| EAN or UPC | 782934861215 |

