- External Locking Type
- Self-Centering Style
- 400 mm Inside Diameter
- 680 mm Outside Diameter
- 144 mm Thickness
| Series | TLK603 |
| Thickness | 144 mm |
| Style | Self-Centering |
| No. of Screws | 21 |
| Outer Ring External Face Distance | 168 mm |
| O.D. | 680 mm |
| Transmitted Axial Force | 957648 lbf |
| Torque | 494167 ft lb |
| Locking Type | External Locking |
| Stroke | 12 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| I.D. | 400 mm |
| Thread Size | M24 |
| Shaft Dia. | 315 mm |
| Weight | 614.0 LB |
| EAN or UPC | 782934859236 |

