- External Locking Type
- Self-Centering Style
- 380 mm Inside Diameter
- 645 mm Outside Diameter
- 144 mm Thickness
| I.D. | 380 mm |
| Shaft Dia. | 290 mm |
| Style | Self-Centering |
| No. of Screws | 20 |
| Transmitted Axial Force | 878968 lbf |
| O.D. | 645 mm |
| Torque | 418198 ft lb |
| Thickness | 144 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| Weight | 527.0 LB |
| EAN or UPC | 782934852541 |

