- External Locking Type
- Self-Centering Style
- 360 mm Inside Diameter
- 590 mm Outside Diameter
- 140 mm Thickness
| Style | Self-Centering |
| Shaft Dia. | 280 mm |
| Torque | 341491 ft lb |
| Screw Tightening Torque | 361.41 lb/ft |
| O.D. | 590 mm |
| Thickness | 140 mm |
| Series | TLK603 |
| Locking Type | External Locking |
| Thread Size | M20 |
| No. of Screws | 24 |
| Stroke | 11 mm |
| I.D. | 360 mm |
| Transmitted Axial Force | 744088 lbf |
| Outer Ring External Face Distance | 162 mm |
| Weight | 450.0 LB |
| EAN or UPC | 782934862601 |

