- External Locking Type
- Self-Centering Style
- 350 mm Inside Diameter
- 580 mm Outside Diameter
- 140 mm Thickness
| O.D. | 580 mm |
| Screw Tightening Torque | 361.41 lb/ft |
| Torque | 326002 ft lb |
| Transmitted Axial Force | 736444 lbf |
| I.D. | 350 mm |
| Thickness | 140 mm |
| No. of Screws | 24 |
| Shaft Dia. | 270 mm |
| Style | Self-Centering |
| Weight | 430.0 LB |
| EAN or UPC | 782934854552 |

