- External Locking Type
- Self-Centering Style
- 340 mm Inside Diameter
- 570 mm Outside Diameter
- 134 mm Thickness
| O.D. | 570 mm |
| Series | TLK603 |
| Outer Ring External Face Distance | 156 mm |
| Style | Self-Centering |
| Thread Size | M20 |
| Thickness | 134 mm |
| Shaft Dia. | 250 mm |
| I.D. | 340 mm |
| No. of Screws | 24 |
| Torque | 287649 ft lb |
| Transmitted Axial Force | 701151 lbf |
| Screw Tightening Torque | 361.41 lb/ft |
| Stroke | 11 mm |
| Locking Type | External Locking |
| Weight | 410.0 LB |
| EAN or UPC | 782934854361 |

