- External Locking Type
- Self-Centering Style
- 300 mm Inside Diameter
- 485 mm Outside Diameter
- 122 mm Thickness
| Torque | 202830 ft lb |
| I.D. | 300 mm |
| Style | Self-Centering |
| Thickness | 122 mm |
| Screw Tightening Torque | 361.41 lb/ft |
| Transmitted Axial Force | 546488 lbf |
| No. of Screws | 18 |
| O.D. | 485 mm |
| Shaft Dia. | 230 mm |
| Weight | 260.0 LB |
| EAN or UPC | 782934855399 |

