- External Locking Type
- Self-Centering Style
- 280 mm Inside Diameter
- 460 mm Outside Diameter
- 114 mm Thickness
| No. of Screws | 16 |
| Thread Size | M20 |
| Thickness | 114 mm |
| Shaft Dia. | 210 mm |
| Torque | 160051 ft lb |
| O.D. | 460 mm |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 134 mm |
| I.D. | 280 mm |
| Series | TLK603 |
| Transmitted Axial Force | 469832 lbf |
| Screw Tightening Torque | 361.41 lb/ft |
| Style | Self-Centering |
| Stroke | 10 mm |
| Weight | 225.0 LB |
| EAN or UPC | 782934857409 |

