- External Locking Type
- Self-Centering Style
- 260 mm Inside Diameter
- 430 mm Outside Diameter
- 103 mm Thickness
| Shaft Dia. | 190 mm |
| Torque | 120960 ft lb |
| Style | Self-Centering |
| Transmitted Axial Force | 395648 lbf |
| Thickness | 103 mm |
| No. of Screws | 14 |
| Screw Tightening Torque | 361.41 lb/ft |
| I.D. | 260 mm |
| O.D. | 430 mm |
| Weight | 181.0 LB |
| EAN or UPC | 782934857492 |

