- External Locking Type
- Self-Centering Style
- 240 mm Inside Diameter
- 405 mm Outside Diameter
- 92 mm Thickness
| No. of Screws | 12 |
| Transmitted Axial Force | 329107 lbf |
| Locking Type | External Locking |
| Thickness | 92 mm |
| O.D. | 405 mm |
| Outer Ring External Face Distance | 109 mm |
| I.D. | 240 mm |
| Thread Size | M20 |
| Style | Self-Centering |
| Screw Tightening Torque | 361.41 lb/ft |
| Stroke | 8.5 mm |
| Shaft Dia. | 170 mm |
| Torque | 88507 ft lb |
| Series | TLK603 |
| Weight | 148.0 LB |
| EAN or UPC | 782934862656 |

