- External Locking Type
- Self-Centering Style
- 220 mm Inside Diameter
- 370 mm Outside Diameter
- 88 mm Thickness
| Thickness | 88 mm |
| Thread Size | M16 |
| Screw Tightening Torque | 184.39 lb/ft |
| Shaft Dia. | 160 mm |
| Outer Ring External Face Distance | 104 mm |
| No. of Screws | 15 |
| Transmitted Axial Force | 267512 lbf |
| Torque | 70068 ft lb |
| O.D. | 370 mm |
| Series | TLK603 |
| Stroke | 8 mm |
| Locking Type | External Locking |
| I.D. | 220 mm |
| Style | Self-Centering |
| Weight | 119.0 LB |
| EAN or UPC | 782934858383 |

