- External Locking Type
- Self-Centering Style
- 185 mm Inside Diameter
- 330 mm Outside Diameter
- 71 mm Thickness
| Screw Tightening Torque | 184.39 lb/ft |
| I.D. | 185 mm |
| Torque | 38353 ft lb |
| Style | Self-Centering |
| Thread Size | M16 |
| Transmitted Axial Force | 174894 lbf |
| No. of Screws | 10 |
| Outer Ring External Face Distance | 86 mm |
| O.D. | 330 mm |
| Locking Type | External Locking |
| Shaft Dia. | 135 mm |
| Series | TLK603 |
| Stroke | 7.5 mm |
| Thickness | 71 mm |
| Weight | 82.0 LB |
| EAN or UPC | 782934862236 |

