- External Locking Type
- Self-Centering Style
- 180 mm Inside Diameter
- 300 mm Outside Diameter
- 56 mm Thickness
| Shaft Dia. | 130 mm |
| No. of Screws | 8 |
| Screw Tightening Torque | 184.39 lb/ft |
| O.D. | 300 mm |
| I.D. | 180 mm |
| Outer Ring External Face Distance | 71 mm |
| Locking Type | External Locking |
| Series | TLK603 |
| Thickness | 56 mm |
| Stroke | 7.5 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 179840 lbf |
| Torque | 27290 ft lb |
| Thread Size | M16 |
| Weight | 46.0 LB |
| EAN or UPC | 782934859304 |

