- External Locking Type
- Self-Centering Style
- 170 mm Inside Diameter
- 290 mm Outside Diameter
- 56 mm Thickness
| Transmitted Axial Force | 137128 lbf |
| I.D. | 170 mm |
| Shaft Dia. | 120 mm |
| Torque | 23528 ft lb |
| Style | Self-Centering |
| No. of Screws | 8 |
| O.D. | 290 mm |
| Thickness | 56 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| Weight | 46.0 LB |
| EAN or UPC | 782934856365 |

