- External Locking Type
- Self-Centering Style
- 165 mm Inside Diameter
- 290 mm Outside Diameter
- 56 mm Thickness
| Transmitted Axial Force | 133756 lbf |
| Style | Self-Centering |
| Outer Ring External Face Distance | 71 mm |
| I.D. | 165 mm |
| Torque | 22864 ft lb |
| Locking Type | External Locking |
| Series | TLK603 |
| Thread Size | M16 |
| Thickness | 56 mm |
| Screw Tightening Torque | 184.39 lb/ft |
| Shaft Dia. | 115 mm |
| Stroke | 7.5 mm |
| No. of Screws | 8 |
| O.D. | 290 mm |
| Weight | 49.0 LB |
| EAN or UPC | 782934854293 |

