- Locking Ring
- 160 mm ID
- 265 mm OD
- 2.539 in Width
- Self Centering Medium Torque
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Torque | 18955 ft lb |
| Style | Self-Centering |
| Transmitted Axial Force | 103408 lbf |
| Shaft Dia. | 110 mm |
| Bolt Size | 12 x M12 |
| Overall Length | 2.539 in |
| No. of Screws | 12 |
| Screw Tightening Torque | 74 lb/ft |
| Series | TLK603 |
| I.D. | 160 mm |
| Thickness | 50 mm |
| Inch/Metric | Metric |
| O.D. | 265 mm |
| Weight | 33.0 LB |
| EAN or UPC | 782934859533 |

