- Locking Ring
- 140 mm ID
- 230 mm OD
- 2.382 in Width
- Self Centering Medium Torque
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| O.D. | 230 mm |
| Overall Length | 2.382 in |
| Torque | 12981 ft lb |
| Series | TLK603 |
| I.D. | 140 mm |
| Screw Tightening Torque | 74 lb/ft |
| Inch/Metric | Metric |
| Bolt Size | 10 x M12 |
| Weight | 74.0 LB |
| EAN or UPC | 782934852046 |

