- External Locking Type
- Self-Centering Style
- 140 mm Inside Diameter
- 230 mm Outside Diameter
- 46 mm Thickness
| O.D. | 230 mm |
| Torque | 11137 ft lb |
| Thread Size | M12 |
| Stroke | 7.25 mm |
| Series | TLK603 |
| No. of Screws | 10 |
| Outer Ring External Face Distance | 60.5 mm |
| Screw Tightening Torque | 73.76 lb/ft |
| I.D. | 140 mm |
| Thickness | 46 mm |
| Style | Self-Centering |
| Shaft Dia. | 95 mm |
| Locking Type | External Locking |
| Transmitted Axial Force | 82501 lbf |
| Weight | 22.0 LB |
| EAN or UPC | 782934855047 |

