- External Locking Type
- Self-Centering Style
- 130 mm Inside Diameter
- 215 mm Outside Diameter
- 42 mm Thickness
| Stroke | 6 mm |
| Shaft Dia. | 90 mm |
| No. of Screws | 12 |
| Series | TLK603 |
| Thickness | 42 mm |
| O.D. | 215 mm |
| Style | Self-Centering |
| Torque | 8334 ft lb |
| Screw Tightening Torque | 43.52 lb/ft |
| Locking Type | External Locking |
| I.D. | 130 mm |
| Thread Size | M10 |
| Transmitted Axial Force | 68339 lbf |
| Outer Ring External Face Distance | 54 mm |
| Weight | 18.0 LB |
| EAN or UPC | 782934857744 |

