- Locking Ring
- 125 mm ID
- 215 mm OD
- 2.126 in Width
- Self Centering Medium Torque
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Inch/Metric | Metric |
| I.D. | 125 mm |
| Bolt Size | 12 x M10 |
| Overall Length | 2.126 in |
| Style | Self-Centering |
| Torque | 9588 ft lb |
| Series | TLK603 |
| Thickness | 42 mm |
| No. of Screws | 12 |
| Screw Tightening Torque | 44 lb/ft |
| Transmitted Axial Force | 66540 lbf |
| Shaft Dia. | 85 mm |
| O.D. | 215 mm |
| Weight | 18.0 LB |
| EAN or UPC | 782934856877 |

