- External Locking Type
- Self-Centering Style
- 110 mm Inside Diameter
- 185 mm Outside Diameter
- 39 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Torque | 5310 ft lb |
| Locking Type | External Locking |
| I.D. | 110 mm |
| Overall Length | 1.969 in |
| Thread Size | M10 |
| Shaft Dia. | 75 mm |
| Stroke | 5.5 mm |
| Transmitted Axial Force | 51479 lbf |
| No. of Screws | 9 |
| Screw Tightening Torque | 43.52 lb/ft |
| Style | Self-Centering |
| Outer Ring External Face Distance | 50 mm |
| Series | TLK603 |
| Bolt Size | 9 x M10 |
| O.D. | 185 mm |
| Thickness | 39 mm |
| Inch/Metric | Metric |
| Weight | 13.0 LB |
| EAN or UPC | 782934854606 |

