- Locking Ring
- 62 mm ID
- 110 mm OD
- 1.201 in Width
- Self Centering Medium Torque
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| No. of Screws | 10 |
| Shaft Dia. | 48 mm |
| O.D. | 110 mm |
| Series | TLK603 |
| Bolt Size | 10 x M6 |
| Style | Self-Centering |
| Screw Tightening Torque | 9 lb/ft |
| Transmitted Axial Force | 22480 lbf |
| I.D. | 62 mm |
| Torque | 1623 ft lb |
| Overall Length | 1.201 in |
| Inch/Metric | Metric |
| Thickness | 23 mm |
| Weight | 3.0 LB |
| EAN or UPC | 782934859212 |

