- External Locking Type
- Self-Centering Style
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 22 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Bolt Size | 8 x M6 |
| I.D. | 50 mm |
| Style | Self-Centering |
| No. of Screws | 8 |
| O.D. | 90 mm |
| Thickness | 22 mm |
| Inch/Metric | Metric |
| Stroke | 2.75 mm |
| Screw Tightening Torque | 8.85 lb/ft |
| Torque | 693 ft lb |
| Shaft Dia. | 38 mm |
| Series | TLK603 |
| Locking Type | External Locking |
| Transmitted Axial Force | 17759 lbf |
| Overall Length | 1.083 in |
| Thread Size | M6 |
| Outer Ring External Face Distance | 27.5 mm |
| Weight | 2.0 LB |
| EAN or UPC | 782934850936 |

