- External Locking Type
- Self-Centering Style
- 30 mm Inside Diameter
- 60 mm Outside Diameter
- 16 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Shaft Dia. | 24 mm |
| Locking Type | External Locking |
| I.D. | 30 mm |
| Stroke | 2.75 mm |
| Thread Size | M5 |
| No. of Screws | 7 |
| Bolt Size | 7 x M5 |
| Series | TLK603 |
| Screw Tightening Torque | 2.95 lb/ft |
| Overall Length | 0.846 in |
| Torque | 221 ft lb |
| Outer Ring External Face Distance | 21.5 mm |
| Thickness | 16 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 6519 lbf |
| Inch/Metric | Metric |
| O.D. | 60 mm |
| Weight | 0.7 LB |
| EAN or UPC | 782934849985 |

