- External Locking Type
- Self-Centering Style
- 24 mm Inside Diameter
- 50 mm Outside Diameter
- 14 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Torque | 125 ft lb |
| Overall Length | 0.768 in |
| Locking Type | External Locking |
| Transmitted Axial Force | 5620 lbf |
| Stroke | 2.75 mm |
| I.D. | 24 mm |
| Thickness | 14 mm |
| Thread Size | M5 |
| Outer Ring External Face Distance | 19.5 mm |
| Shaft Dia. | 19 mm |
| Bolt Size | 6 x M5 |
| No. of Screws | 6 |
| Screw Tightening Torque | 2.95 lb/ft |
| Style | Self-Centering |
| O.D. | 50 mm |
| Series | TLK603 |
| Inch/Metric | Metric |
| Weight | 0.4 LB |
| EAN or UPC | 782934853746 |

