- Locking Ring
- 18 mm ID
- 43 mm OD
- .591 in Width
- Self Centering Medium Torque
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Bolt Size | 5 x M5 |
| Series | TLK603 |
| Screw Tightening Torque | 3 lb/ft |
| Torque | 77 ft lb |
| Overall Length | 0.591 in |
| I.D. | 18 mm |
| Inch/Metric | Metric |
| O.D. | 43 mm |
| Weight | 0.2 LB |
| EAN or UPC | 782934860959 |

