- External Locking Type
- Self-Centering Style
- 16 mm Inside Diameter
- 41 mm Outside Diameter
- 11 mm Thickness
features
- Self centering
- High/very high torque
- Available from 14 mm to 480 mm diameter
- Available in metric dimensions only
- Quick installation time
| Thickness | 11 mm |
| Overall Length | 0.591 in |
| Outer Ring External Face Distance | 15 mm |
| Bolt Size | 5 x M5 |
| Shaft Dia. | 13 mm |
| Stroke | 2 mm |
| Style | Self-Centering |
| Thread Size | M5 |
| Inch/Metric | Metric |
| Series | TLK603 |
| O.D. | 41 mm |
| I.D. | 16 mm |
| No. of Screws | 5 |
| Screw Tightening Torque | 2.95 lb/ft |
| Transmitted Axial Force | 2248 lbf |
| Torque | 52 ft lb |
| Locking Type | External Locking |
| Weight | 0.6 LB |
| EAN or UPC | 782934852060 |

