- External Locking Type
- Self-Centering Style
- 440 mm Inside Diameter
- 750 mm Outside Diameter
- 224 mm Thickness
| I.D. | 440 mm |
| Torque | 780341 ft lb |
| Thickness | 224 mm |
| Shaft Dia. | 340 mm |
| O.D. | 750 mm |
| No. of Screws | 24 |
| Style | Self-Centering |
| Transmitted Axial Force | 1400504 lbf |
| Screw Tightening Torque | 921.95 lb/ft |
| Weight | 452.0 LB |
| EAN or UPC | 782934850943 |

