- External Locking Type
- Self-Centering Style
- 400 mm Inside Diameter
- 680 mm Outside Diameter
- 188 mm Thickness
| I.D. | 400 mm |
| Thickness | 188 mm |
| Locking Type | External Locking |
| Thread Size | M24 |
| No. of Screws | 24 |
| Series | TLK602 |
| Transmitted Axial Force | 1091404 lbf |
| Outer Ring External Face Distance | 212 mm |
| Stroke | 12 mm |
| Shaft Dia. | 315 mm |
| Style | Self-Centering |
| O.D. | 680 mm |
| Torque | 564235 ft lb |
| Screw Tightening Torque | 619.55 lb/ft |
| Weight | 375.0 LB |
| EAN or UPC | 782934853883 |

