- External Locking Type
- Self-Centering Style
- 380 mm Inside Diameter
- 645 mm Outside Diameter
- 180 mm Thickness
| Style | Self-Centering |
| Shaft Dia. | 290 mm |
| I.D. | 380 mm |
| Thickness | 180 mm |
| Torque | 455813 ft lb |
| Locking Type | External Locking |
| Outer Ring External Face Distance | 204 mm |
| Series | TLK602 |
| Thread Size | M24 |
| Stroke | 12 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| O.D. | 645 mm |
| Transmitted Axial Force | 959896 lbf |
| No. of Screws | 22 |
| Weight | 331.0 LB |
| EAN or UPC | 782934853647 |

