- External Locking Type
- Self-Centering Style
- 360 mm Inside Diameter
- 590 mm Outside Diameter
- 180 mm Thickness
| Shaft Dia. | 280 mm |
| Stroke | 12 mm |
| I.D. | 360 mm |
| Transmitted Axial Force | 982376 lbf |
| Thread Size | M24 |
| No. of Screws | 22 |
| Thickness | 180 mm |
| Style | Self-Centering |
| Series | TLK602 |
| Outer Ring External Face Distance | 204 mm |
| Screw Tightening Torque | 619.55 lb/ft |
| Locking Type | External Locking |
| Torque | 451388 ft lb |
| O.D. | 590 mm |
| Weight | 551.0 LB |
| EAN or UPC | 782934857461 |

