- External Locking Type
- Self-Centering Style
- 340 mm Inside Diameter
- 570 mm Outside Diameter
- 176 mm Thickness
| Thread Size | M24 |
| Locking Type | External Locking |
| I.D. | 340 mm |
| Torque | 361037 ft lb |
| Thickness | 176 mm |
| Outer Ring External Face Distance | 200 mm |
| Style | Self-Centering |
| Screw Tightening Torque | 619.55 lb/ft |
| Transmitted Axial Force | 878968 lbf |
| Stroke | 12 mm |
| Shaft Dia. | 250 mm |
| O.D. | 570 mm |
| Series | TLK602 |
| No. of Screws | 21 |
| Weight | 529.0 LB |
| EAN or UPC | 782934862113 |

