- External Locking Type
- Self-Centering Style
- 320 mm Inside Diameter
- 520 mm Outside Diameter
- 160 mm Thickness
| Series | TLK602 |
| Screw Tightening Torque | 361.41 lb/ft |
| Thickness | 160 mm |
| O.D. | 520 mm |
| I.D. | 320 mm |
| Thread Size | M20 |
| No. of Screws | 24 |
| Locking Type | External Locking |
| Stroke | 12 mm |
| Style | Self-Centering |
| Shaft Dia. | 240 mm |
| Torque | 278798 ft lb |
| Outer Ring External Face Distance | 184 mm |
| Transmitted Axial Force | 708120 lbf |
| Weight | 364.0 LB |
| EAN or UPC | 782934862212 |

