- External Locking Type
- Self-Centering Style
- 300 mm Inside Diameter
- 485 mm Outside Diameter
- 152 mm Thickness
| Torque | 251509 ft lb |
| Stroke | 12 mm |
| Screw Tightening Torque | 361.41 lb/ft |
| Thickness | 152 mm |
| Shaft Dia. | 230 mm |
| Style | Self-Centering |
| O.D. | 485 mm |
| Thread Size | M20 |
| Transmitted Axial Force | 665408 lbf |
| No. of Screws | 22 |
| Series | TLK602 |
| I.D. | 300 mm |
| Outer Ring External Face Distance | 176 mm |
| Locking Type | External Locking |
| Weight | 309.0 LB |
| EAN or UPC | 782934858505 |

