- External Locking Type
- Self-Centering Style
- 280 mm Inside Diameter
- 460 mm Outside Diameter
- 148 mm Thickness
| O.D. | 460 mm |
| I.D. | 280 mm |
| Shaft Dia. | 210 mm |
| Series | TLK602 |
| Screw Tightening Torque | 361.41 lb/ft |
| Thread Size | M20 |
| No. of Screws | 21 |
| Style | Self-Centering |
| Thickness | 148 mm |
| Locking Type | External Locking |
| Stroke | 12 mm |
| Torque | 210205 ft lb |
| Transmitted Axial Force | 615952 lbf |
| Outer Ring External Face Distance | 172 mm |
| Weight | 132.0 LB |
| EAN or UPC | 782934850141 |

