- External Locking Type
- Self-Centering Style
- 240 mm Inside Diameter
- 405 mm Outside Diameter
- 120 mm Thickness
| O.D. | 405 mm |
| I.D. | 240 mm |
| Style | Self-Centering |
| Thread Size | M20 |
| Series | TLK602 |
| Screw Tightening Torque | 361.41 lb/ft |
| Locking Type | External Locking |
| Transmitted Axial Force | 409136 lbf |
| Torque | 114322 ft lb |
| Outer Ring External Face Distance | 144 mm |
| No. of Screws | 15 |
| Shaft Dia. | 170 mm |
| Stroke | 12 mm |
| Thickness | 120 mm |
| Weight | 192.0 LB |
| EAN or UPC | 782934861123 |

