- External Locking Type
- Self-Centering Style
- 220 mm Inside Diameter
- 370 mm Outside Diameter
- 114 mm Thickness
| Thread Size | M16 |
| Screw Tightening Torque | 184.39 lb/ft |
| Shaft Dia. | 160 mm |
| Torque | 93670 ft lb |
| No. of Screws | 20 |
| Thickness | 114 mm |
| O.D. | 370 mm |
| I.D. | 220 mm |
| Style | Self-Centering |
| Transmitted Axial Force | 357432 lbf |
| Stroke | 10 mm |
| Outer Ring External Face Distance | 134 mm |
| Series | TLK602 |
| Locking Type | External Locking |
| Weight | 146.0 LB |
| EAN or UPC | 782934858697 |

